Zoro Homepage

Tee Nut, 5/16"-18, Steel, Plain

  • Mfr # 36.4089.02X100

  • Zoro # G816310741


product price: $13.99
/ea

Key Features

Finish
Plain
Thread Size
5/16"-18
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36.4089.02X100
Zoro #
G816310741
UPC #
841572131927
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Finish
Plain
Item
Tee Nut
Material
Steel

Description

  • 5/16 in. -18 TPI
  • Zinc Plated
  • Length: 3/8"
  • Style: 3 Prong
  • Thread: Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.