Zoro Homepage

Threaded Rod, 5/16"-18, 1-1/2 in, Steel

  • Mfr # 14.51618LF.150x100

  • Zoro # G216310747


product price: $22.99
/ea

Key Features

Thread Size
5/16"-18
Finish
Plain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.51618LF.150x100
Zoro #
G216310747
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1-1/2 in

Details

Finish
Plain
Item
Threaded Rod
Material
Steel

Description

  • 5/16-18 x 1-1/2"
  • Plain Steel
  • Threaded Rods
  • Full Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.