Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 5/16"-18, 1-1/4 in, Steel

  • Mfr # 14.51618LF.125x100

  • Zoro # G516310751


product price: $30.99
/ea

Key Features

Material
Steel
Finish
Plain
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.51618LF.125x100
Zoro #
G516310751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Thread Size
5/16"-18

Details

Material
Steel
Item
Threaded Rod
Finish
Plain

Description

  • 5/16-18 x 1-1/4"
  • Plain Steel
  • Threaded Rods
  • Full Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.