Zoro Homepage

Dominion 2L Termiticide/Insecticide, Liquid, Ornamentals, Pre and Post-Construction, Turf

  • Mfr # 82002506

  • Zoro # G316224708


product price: $54.55
/ea

Key Features

Form
Liquid
Depth (In.)
8.05 in
Active Ingredients
Imidacloprid Glycerine
Overall Width
8.05 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82002506
Zoro #
G316224708
UPC #
72693025066
Country of Origin
United States

Dimensions

Depth (In.)
8.05 in
Overall Width
8.05 in
Overall Length
9 in

Details

Form
Liquid
Active Ingredients
Imidacloprid Glycerine
Density
9.5-lb/gal
Viscosity
450 cPs
Usage Location
Ornamentals Pre and Post-Construction Turf
Odor/Scent
Mild Chemical
Capacity
27.5 fl-oz
Color
Eggshell White
pH Range
6.5 to 7.5

Description

Dominion 2L, a 21.4% imidacloprid termiticide/insecticide concentrate. For Use On Turfgrass Including Landscape Ornamentals, Trees, Fruit And Nut Trees And Interior Plantscapes. Foliar And Systemic Insect Control. Dominion 2L creates a barrier that termites, ants and other pests cannot detect, which helps aid in controlling the colony. As a result, pests unknowingly come into direct contact with the imidacloprid application. Contains two pounds of imidacloprid per gallon. Prevents and controls subterranean termites, drywood termites, dampwood termites, carpenter ants and other wood infesting insects. Now with Exterior Perimeter/Interior Spot Treatment applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.