Zoro Homepage

Bellman Cart, Stnlss Steel, Black Carpet

  • Mfr # 2099BK-010-BLK

  • Zoro # G5464462


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2099BK-010-BLK
Zoro #
G5464462
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Depth
23 in
Caster Dia. (In.)
8 in
Deck Length (In.)
43 in
Deck Width (In.)
23 in
Height
73 in
Caster Diameter
8 in
Deck Width
23 in
Deck Length
43 in
Frame Diameter
1 in

Details

Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Frame
Stainless Steel
Carpet Color
Black
Finish
Stainless steel
Includes
Pneumatic Tire, Hardware
Load Capacity
1,200 lb
Product Type
Bellman Cart
Frame Material
Stainless Steel
Caster Type
Pneumatic Swivel Casters
Frame Finish
Stainless Steel
Caster Color
Black
Deck Material
Plywood

Description

Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.