Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellmans Cart, Brasstone Finish, Rd Carpet

  • Mfr # 2633BK-030-RED

  • Zoro # G5579585


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Overall Height
71 in
Overall Length
44 in
Overall Width
24 in
Material
Steel
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633BK-030-RED
Zoro #
G5579585
UPC #
-
Country of Origin
China

Dimensions

Overall Height
71 in
Overall Length
44 in
Overall Width
24 in
Deck Length (In.)
44 in
Width
44 1/2 in
Caster Dia. (In.)
8 in
Height
72 in
Depth
24 1/2 in
Deck Width (In.)
24 in
Deck Width
24 in
Frame Diameter
1 1/2 in
Deck Length
44 in
Caster Diameter
8 in

Details

Material
Steel
Bumper Color
Black
Load Capacity (Lb.)
1,200 lb
Item
Bellmans Cart
Finish
Brasstone
Frame
Brass
Carpet Color
Red
Includes
(4) 8 in Casters
Load Capacity
1,200 lb
Product Type
Bellman Cart
Deck Material
Stainless Steel
Caster Type
(2) Rigid, (2) Swivel
Frame Material
Stainless Steel
Frame Finish
Gold

Description

Bellmans Cart, Steel, Brass Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 44, Deck Width (In.) 24, 72 In. Height, 24-1/2 In. Depth, 44-1/2 In. Width, Brasstone Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes (4) 8 In. Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.