Zoro Homepage

Bellmans Cart, Powder Finish, Gray Carpet

  • Mfr # 2005BK-060-GRY

  • Zoro # G5463665


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005BK-060-GRY
Zoro #
G5463665
UPC #
-
Country of Origin
China

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Width
42 in
Caster Dia. (In.)
6 in
Deck Length (In.)
43 in
Height
72 1/2 in
Depth
24 1/2 in
Deck Width (In.)
23 in
Deck Length
43 in
Deck Width
23 in
Caster Diameter
6 in
Frame Diameter
1 in

Details

Material
metal
Bumper Color
Black
Load Capacity (Lb.)
800 lb
Item
Bellmans Cart
Carpet Color
Gray
Frame
Silver
Includes
(4) 6 in Casters
Finish
Powder
Load Capacity
800 lb
Product Type
Bellman Cart
Deck Material
Plywood
Frame Finish
Powder Coated
Frame Material
Steel

Description

Bellmans Cart, Metal, Silver Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43, Deck Width (In.) 23, 72-1/2 In. Height, 24-1/2 In. Depth, 42 In. Width, Powder Finish, 6 Caster Dia. (In.), Load Capacity (Lb.) 800, Includes (4) 6 In. Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.