Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellmans Cart, SS Finish, Gray Carpet

  • Mfr # 2599BK-010-GRY

  • Zoro # G5758986


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Length
44 in
Overall Width
24 in
Material
Stainless Steel
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2599BK-010-GRY
Zoro #
G5758986
UPC #
-
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Length
44 in
Overall Width
24 in
Caster Dia. (In.)
8 in
Depth
24 1/2 in
Height
72 in
Deck Length (In.)
44 in
Width
44 1/2 in
Deck Width (In.)
24 in
Deck Length
44 in
Caster Diameter
8 in
Deck Width
24 in
Frame Diameter
1 1/2 in

Details

Material
Stainless Steel
Bumper Color
Black
Load Capacity (Lb.)
1,200 lb
Item
Bellmans Cart
Includes
(4) 8 in Casters
Frame
Stainless Steel
Finish
Stainless steel
Carpet Color
Gray
Load Capacity
1,200 lb
Product Type
Bellman Cart
Frame Finish
Stainless Steel
Caster Type
(2) Rigid, (2) Swivel
Frame Material
Stainless Steel
Deck Material
Stainless Steel

Description

Bellmans Cart, Stainless Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 44, Deck Width (In.) 24, 72 In. Height, 24-1/2 In. Depth, 44-1/2 In. Width, Stainless Steel Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes (4) 8 In. Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.