Coat Rack, Wood, 12 1/2 x12 3/4x 30In.
Mfr # DE-24
Zoro # G2819451
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Mahogany
Color
Brown
Holds
Up to 12 Garments
Includes
Hanging Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE-24
Zoro #
G2819451
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (In.)
12 3/4 in
Height (In.)
12 3/4 in
Width (In.)
24 in
Overall Depth
12 1/2 in
Overall Height
12 3/4 in
Rod Diameter
1 in
Overall Width
24 in
Details
Item
Wall-Mount Garment Rod
Material
Wood
Finish
Mahogany
Color
Brown
Holds
Up to 12 Garments
Includes
Hanging Bar
Type
Wall Mount
Product Type
Wall-Mount Garment Rod
Description
Coat Rack,Wall Mount,Holds Up to 12 garments,Material WOOD AND ZINC,Mahogany Finish,Color BROWN,Includes 1" Dia Hanging Bar for Standard Hangers,Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.