Zoro Homepage

Coat Rack, Wood, 12 1/2 x12 3/4x 30In.

  • Mfr # DE-36

  • Zoro # G2263545


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Mahogany
Color
Brown
Holds
Up to 18 Garments
Height (In.)
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-36
Zoro #
G2263545
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
12 3/4 in
Depth (In.)
12 3/4 in
Width (In.)
36 in
Overall Depth
12 1/2 in
Overall Height
12 3/4 in
Rod Diameter
1 in
Overall Width
36 in

Details

Item
Wall-Mount Garment Rod
Material
Wood
Finish
Mahogany
Color
Brown
Holds
Up to 18 Garments
Type
Wall Mount
Includes
Hanging Bar
Product Type
Wall-Mount Garment Rod

Description

Coat Rack,Wall Mount,Holds Up to 18 garments,Material WOOD ANDZINC,Mahogany Finish,Color BROWN,Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.