Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, Wood, 12-3/4 x10-1/2 x 30In.

  • Mfr # EC-30W

  • Zoro # G0830347


product price: $58.55
/ea

Key Features

Material
Wood
Finish
Walnut
Color
Brown
Holds
Up to 15 garments
Depth (In.)
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-30W
Zoro #
G0830347
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
12 3/4 in
Height (In.)
10 1/2 in
Width (In.)
30 in
Overall Height
10 1/2 in
Overall Depth
12 3/4 in
Rod Diameter
5/8 in
Overall Width
30 in

Details

Item
Wall-Mount Garment Rod
Material
Wood
Finish
Walnut
Color
Brown
Holds
Up to 15 garments
Type
Wall Mount
Includes
Hanging Bar
Product Type
Wall-Mount Garment Rod

Description

Coat Rack, Wall Mount, Height (In.) 10-1/2, Depth (In.) 12-3/4, Width (In.) 30, Holds Up to 15 garments, Material Wood, Walnut Finish, Color BROWN, Includes 1 In. Dia Hanging Bar for Standard Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.