Zoro Homepage

Coat Rack, Zinc, 17 Inx14-3/4Inx36In

  • Mfr # TMK-36

  • Zoro # G1176831


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Zinc-Plated
Color
Silver
Holds
Up to 18 Garments
Height (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMK-36
Zoro #
G1176831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
17 in
Width (In.)
36 in
Depth (In.)
14 3/4 in
Overall Height
17 in
Overall Depth
14 3/4 in
Rod Diameter
1 in
Overall Width
36 in

Details

Item
Wall-Mount Garment Rod
Material
Zinc
Finish
Zinc-Plated
Color
Silver
Holds
Up to 18 Garments
Type
Wall Mount
Includes
Hanging Bar
Product Type
Wall-Mount Garment Rod

Description

Coat Rack, Wall Mount, Height (In.) 17, Depth (In.) 14-3/4, Width (In.) 36, Holds Up to 18 garments, Material Zinc, Includes 1 In. Dia Hanging Bar for Standard Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.