Folding Tray Stand, Steel Shelf
Mfr # 1054S-C-1
Zoro # G4384441
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30.5 in
Color
Chrome
Width (In.)
20 in
Depth (In.)
15 in
Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054S-C-1
Zoro #
G4384441
UPC #
667042131019
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
30.5 in
Width (In.)
20 in
Depth (In.)
15 in
Depth
15 in
Overall Height
30 1/2 in
Overall Width
20 in
Details
Color
Chrome
Item
Tray Stand
Type
Steel
Material
Steel
Load Capacity (Lb.)
150 lb
Product Type
Tray Stand
Load Capacity
150 lb
Description
Tray Stand, Material Steel, Overall Width 20 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.