Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

100 ft./30M Fiberglass Tape Measure, Open-Reel (Discontinued)

  • Mfr # 74-Y1001M
  • Zoro # G0911815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-Y1001M
Zoro #
G0911815
UPC #
644425703001
Country of Origin
Korea, Republic of

Dimensions

Blade Length
100 ft.

Details

Tape Measure Product Grouping
Tape Measures
Measurement Type
SAE/Metric
Graduations
10ths/100ths, m/cm/2mm
Belt Clip
No
Blade Material
Fiberglass
Item
100FT/30M FIBERGLASS TAPE OPEN
Blade Coating
PVC

Description

100FT/30M FIBERGLASS TAPE OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.