Locator, Magnetic
Mfr # 19-550
Zoro # G2244076
product price: $629.00
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Features
Push-Button Membrane Pad
Display
LCD Indicator Offers a Digital Bar Graph Display
Application
Locates Iron, Gas and Water Lines, Surveyors Markers, Valve Covers and other Ferrous Objects
Audio Alarm
Standard Audio Tone to Identify Target Object
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-550
Zoro #
G2244076
UPC #
644425190368
Country of Origin
Malaysia
Dimensions
Overall Length
42 3/4 in
Locating Depth - Maximum
15 ft
Overall Diameter
2 1/2 in
Details
Item
Magnetic Locator
Material
Plastic
Features
Push-Button Membrane Pad
Display
LCD Indicator Offers a Digital Bar Graph Display
Application
Locates Iron, Gas and Water Lines, Surveyors Markers, Valve Covers and other Ferrous Objects
Audio Alarm
Standard Audio Tone to Identify Target Object
Includes
Case
Indication Method
Audible, Visual
Display Type
LCD
Battery Type
AA
Color
Yellow
Functions
LCD Indicator Offers a Digital Bar Graph Display
Materials Detected
Ferrous Metals, Iron
Description
Magnetic Locator, Functions LCD Indicator Offers a Digital Bar Graph Display, Indication Method Audible, Visual, Materials Detected Ferrous Metals, Iron, Locating Depth - Maximum 15 ft, Battery Type AA, Includes Case, Color Yellow, Display Type LCD, Features Push-Button Membrane Pad, Material Plastic, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Overall Diameter 2 1/2 in, Overall Length 42 3/4 in, Standards Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.