Zoro Homepage

Magnet Locator, 40 In L, (6) AA Batteries

  • Mfr # 19-555

  • Zoro # G5290074


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Length
40 in
Depth Reading
15 ft
Type
Depth Reading
Display
LCD
Keypad
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-555
Zoro #
G5290074
UPC #
644425190603
Country of Origin
Malaysia

Dimensions

Length
40 in
Depth Reading
15 ft
Overall Length
40 in

Details

Item
Magnet Locator
Type
Depth Reading
Display
LCD
Keypad
Yes
Includes
Carrying Case
Operating Temp.
0 Degrees to 120 Degrees F
Power Source
(6) AA Batteries
Product Type
Magnet Locator
Battery Type
AA Battery
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Batteries Included
6
Maximum Operating Temperature
120 Degrees F
Control Type
On/Off Volume and Sensitivity Controls, Power On/Off
Modes
Depth Reading
Minimum Operating Temperature
0 Degrees F

Description

Magnet Locator, Product Type Magnet Locator, Depth Reading 15 ft, Battery Type AA Battery, Number of Batteries Included 6, Control Type On/Off Volume and Sensitivity Controls, Power On/Off, Cordless Tool Kit Contents Bare Tool, Battery, Display LCD, Includes Carrying Case, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Modes Depth Reading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.