Magnetic Locator, Digital, Erase Feature
Mfr # 19-557
Zoro # G2710635
product price: $699.00
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth Reading
Up To 15 ft Depending On Metal Thickness
Features
Adjustable Sensitivity, Erase Feature, Power Line Indicator, Push-Button Membrane Pad, Visual Low Battery Warning, Volume Control, Waterproof
Display
LCD Indicator with Digital Numeric and Bar Graph Displays
Type
Electronic Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-557
Zoro #
G2710635
UPC #
644425190665
Country of Origin
Malaysia
Dimensions
Depth Reading
Up To 15 ft Depending On Metal Thickness
Length (In.)
42 3/4 in
Overall Diameter
2 1/2 in
Overall Length
42 3/4 in
Locating Depth - Maximum
15 ft
Details
Item
Magnetic Locator
Material
Plastic
Features
Adjustable Sensitivity, Erase Feature, Power Line Indicator, Push-Button Membrane Pad, Visual Low Battery Warning, Volume Control, Waterproof
Display
LCD Indicator with Digital Numeric and Bar Graph Displays
Type
Electronic Digital
Application
Locate Iron, Gas/Water Lines, Surveyors Markers, Valve Covers, Other Ferrous Objects
Power Source
(6) AA Batteries
Audio Alarm
Standard Audio Tone to Identify Target Object
Includes
Case
Color
Green
Display Type
LCD
Battery Type
AA
Functions
LCD Indicator with Digital Numeric and Bar Graph Displays
Materials Detected
Ferrous Metals, Iron
Indication Method
Audible, Visual
Description
Magnetic Locator, Functions LCD Indicator with Digital Numeric and Bar Graph Displays, Indication Method Audible, Visual, Materials Detected Ferrous Metals, Iron, Locating Depth - Maximum 15 ft, Battery Type AA, Includes Case, Color Green, Display Type LCD, Features Adjustable Sensitivity, Erase Feature, Power Line Indicator, Push-Button Membrane Pad, Visual Low Battery Warning, Volume Control, Waterproof, Material Plastic, Operating Temperature - Maximum Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.