Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54-200K
Zoro #
G9177244
UPC #
644425540453
Country of Origin
China
Details
Optical Level Product Grouping
Transits
Item
Transit Level Kit
Working Range
200 ft
Magnification
20x
Accuracy
+/-1/4" @ 100 ft.
Horizontal Range
360 degrees
Characteristics
Transit
Horizontal Graduations
1 Degrees
Vertical Graduations
1 Degrees
Includes
Tripod, Rod, Hard-Shell Carrying Case, Hex Wrench
Field of View
200 ft.
Type
Horizontal and Verical
Aperture
1.4"
Minimum Focus
4 ft.
Mounting Thread
5/8-11
Leveling Type
Transit Level
Vertical Range
1 Degrees
IP Rating
Not Rated
Description
Transit Level Kit, Magnification 20x, Aperture 1.4 in, Field of View 200 ft., Horizontal Graduations 1 Degrees , Accuracy +/-1/4 in @ 100 ft, Horizontal Range 360 Degrees , Includes Tripod, Rod, Hard-Shell Carrying Case, Hex Wrench, IP Rating Not Rated, Vertical Graduations 1 Degrees , Vertical Range 1 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.