Cane Torch Extender, Tapered Tip, 32 in.
Mfr # 2070
Zoro # G5950077
product price: $74.25
/eaKey Features
Type
Tapered Tip
Width (In.)
7 in
Size
32 in
Characteristics
Soft Grip Handle, Tapered Tip, Ergonomically Designed, Trigger Start, Lifetime Guarantee
Application
For Repairing Cracks In Asphalt or Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2070
Zoro #
G5950077
UPC #
090932020702
Country of Origin
United States
Dimensions
Width (In.)
7 in
Size
32 in
Length (In.)
2 in
Details
Item
Cane Torch Extender
Type
Tapered Tip
Characteristics
Soft Grip Handle, Tapered Tip, Ergonomically Designed, Trigger Start, Lifetime Guarantee
Application
For Repairing Cracks In Asphalt or Concrete
For Use With
Latexite(R), Pli-Stix(R) and Crack Stix(R) Products
Construction
Metal, Rubber
Description
Cane Torch Extender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.