ADJUSTABLE CARD READER HOLDER W/ VESA PLATE (BLACK)
Mfr # ADD-CRHVESAB
Zoro # G921706354
product price: $46.59
/eaKey Features
Color
Black
Material
Metal
Depth
0.3 in
Package Contents
Adjustable Card Reader Holder with VESA Plate (Black), 1 x Set of Hardware
Features
Adjustable Arm, Flexible Arm, Sturdy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-CRHVESAB
Zoro #
G921706354
UPC #
881317521767
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.3 in
Height
4.6 in
Width
12.5 in
Details
Color
Black
Material
Metal
Item
Card Reader Holder
Package Contents
Adjustable Card Reader Holder with VESA Plate (Black), 1 x Set of Hardware
Features
Adjustable Arm, Flexible Arm, Sturdy
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.