Zoro Homepage

Adjustable Keyboard Stand

  • Mfr # ADD-AKSA

  • Zoro # G6458034


product price: $34.59
/ea

Key Features

Width
12"
Depth
7.5"
Material
Metal
Product Type
Accessory Tray
Compatibility
CTA Digital Tablet Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-AKSA
Zoro #
G6458034
UPC #
656777016371
Country of Origin
China

Dimensions

Width
12"
Depth
7.5"

Details

Material
Metal
Product Type
Accessory Tray
Compatibility
CTA Digital Tablet Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS
Features
Adjustable, Durable
Compatible With
CTA Digital Tablet Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.