Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Monitor Wall Mount (Black)

  • Mfr # ADD-AVWMB

  • Zoro # G212482127


product price: $33.99
/ea

Key Features

Color
Black
Material
Metal
Length
13.1 in
Width
4.6 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-AVWMB
Zoro #
G212482127
UPC #
656777022822
Country of Origin
China

Dimensions

Length
13.1 in
Width
4.6 in
Height
13 in
Overall Height
13 in
Overall Width
4 5/8 in
Fits Screen Size
37 in
Maximum Screen Size Supported
27 in
Minimum Screen Size Supported
17 in
Height Adjustable
Yes

Details

Color
Black
Material
Metal
Item
Wall Mount Enclosure
Includes
Allen Key, Counter Balance Wall Mount, Tools and Hardware, VESA Plate
Compatible Brand
Universal
Features
360 Degrees Rotation, Angle Adjustment, Cable Routing System, Landscape and Portrait Viewing, Swivel Range: +90 Degrees to -90 Degrees , Tilt Range: +90 Degrees to -45 Degrees
Compatible Series
Universal
Mounting Pattern
7(5) 75, 100 x 100
Maximum Load Capacity
15.40 lb
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Product Type
Wall Mount Enclosure
Device Supported
Monitor
Minimum Load Capacity
4.40 lb
Package Contents
Adjustable Monitor Arm Wall Mount (Black) (1) VESA Plate (1) Set Tools and Hardware

Description

Adjustable Monitor Wall Mount (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.