Zoro Homepage

Adjustable Mount, 3 lb, Aluminum, Clamp

  • Mfr # ADD-AUTCFVM

  • Zoro # G612844266


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Product Type
Adjustable Mount
Overall Height
21 in
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-AUTCFVM
Zoro #
G612844266
UPC #
-
Country of Origin
China

Dimensions

Overall Height
21 in
Overall Length
10 3/4 in
Overall Width
10 5/8 in

Details

Item
Adjustable Mount
Material
Aluminum
Color
Black
Product Type
Adjustable Mount
Mount Mechanism
Clamp
Compatible Series
Defender, OtterBox
Includes
Aluminum Arm with VESA Plate, Defender Series Base Plate, Security Holder, Hardware, Mounting Bases for Various Car Seat Rails
Compatible Brand
Apple, Samsung
Features
Anti-Theft Locking Security, Embedded Magnets
Weight Capacity
3 lb

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.