Zoro Homepage

Adjustable Mount, 3 lb, Aluminum, Clamp

  • Mfr # OTT-CFDCM

  • Zoro # G912844201


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber, Metal, Aluminum
Color
Black
Weight Capacity
3 lb
Overall Length
10 3/4 in
Compatible Brand
Apple, Samsung
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTT-CFDCM
Zoro #
G912844201
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 3/4 in
Overall Width
10 5/8 in
Overall Height
18 in
Width
10.60"
Height
18"
Length
10.70"

Details

Item
Clamp Mount
Material
Rubber, Metal, Aluminum
Color
Black
Weight Capacity
3 lb
Compatible Brand
Apple, Samsung
Mount Mechanism
Clamp
Product Type
Adjustable Mount
Compatible Series
Defender, OtterBox
Features
Cable Management, Adjustable Tilt, Durable, Heavy Duty, Adjustable, Adjustable Joint, Flexible, Security Lock
Includes
(2) Holder Keys, OtterBox/Defender Series Base Plate, Clamp Base, Custom Flex Arm Mount, OtterBox Security Holder, Hardware, Wedge Clamp Base Wedge Insert
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Compatibility
OtterBox uniVERSE and Defender Series Cases
Durability
Theft Resistant
Mounting Pattern
100 x 100, 75 x 75
Maximum Rotate Angle
180°
Package Contents
1 x Clamp base 1 x Custom flex arm mount 1 x OtterBox Security Holder 1 x Wedge clamp base wedge insert 2 x Holder keys 1 x Additional OtterBox Defender Series Base Plate 1 x Set of Hardware
Device Supported
Tablet

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.