Zoro Homepage

Adjustable Mount, 3 lb, Aluminum, Column

  • Mfr # OTT-RSDMB

  • Zoro # G112844254


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber, Aluminum, Metal, Steel
Color
Black
Includes
Defender Series Base Plate, Desk Mount, OtterBox Security Tablet Holder, Hardware, Keys
Compatible Series
iPad 10.9" (10th Generation), iPad Air 4 and 5, iPad Pro 11"
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTT-RSDMB
Zoro #
G112844254
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 3/4 in
Overall Height
14 1/2 in
Overall Width
7 7/8 in
Length
10.70"
Minimum Screen Size Supported
10.90"
Maximum Screen Size Supported
11"
Width
7.80"
Height
14.50"

Details

Item
Desk Mount
Material
Rubber, Aluminum, Metal, Steel
Color
Black
Includes
Defender Series Base Plate, Desk Mount, OtterBox Security Tablet Holder, Hardware, Keys
Compatible Series
iPad 10.9" (10th Generation), iPad Air 4 and 5, iPad Pro 11"
Compatible Brand
Apple, Samsung
Features
Rubber Grip, Swivel, Cable Management, Adjustable Tilt, Lockable, Rotate, 360° Rotation, Key Lock, Heavy Duty, Pre-drilled Mounting Hole, Anti-theft
Product Type
Adjustable Mount
Mount Mechanism
Column
Weight Capacity
3 lb
Maximum Swivel Angle
180°
Maximum Rotate Angle
360°
Maximum Tilt Angle
180°
Mount Type
Desktop
Orientation
Landscape/Portrait
Compatibility
OtterBox Universe and Defender Series cases Apple iPad 10th Gen 10.9", iPad Air 4 & 5, and 11" iPad Pro
Package Contents
1 x Desk Mount 1 x Set Hardware 1 x Set of Keys 1 x OtterBox Security Tablet Holder 1 x Additional Defender Series Base Plate
VESA Mount Compatible
Yes
Device Supported
Tablet
Durability
Scratch Resistant, Slip Resistant
Mounting Pattern
75 x 75, 100 x 100

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.