
Angle-Adjustable Twin Tablet
Mfr # PAD-AATTS
Zoro # G5502814
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Features
Weighted Base, Tilt, 360° Rotation, Anti-theft
Height
18"
Width
8"
Depth
8"
Product Type
Tablet PC Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-AATTS
Zoro #
G5502814
UPC #
656777016999
Country of Origin
United States
Dimensions
Height
18"
Width
8"
Depth
8"
Details
Features
Weighted Base, Tilt, 360° Rotation, Anti-theft
Product Type
Tablet PC Stand
Description
The CTA DIGITAL brand Angle-Adjustable Twin Tablet has a height of 18", a width of 8", and a depth of 8". It is a Tablet PC Stand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.