
ANTI-THEFT SECURITY CASE WITH
Mfr # PAD-ASCS10W
Zoro # G116009963
product price: $52.29
/eaKey Features
Maximum Screen Size Supported
10.50"
Package Contents
(1) Anti-Theft security case (1) Metal stand (1) Tablet adapter (1) Cable lock (1) Set of keys
Width
7"
Mount Type
Countertop
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-ASCS10W
Zoro #
G116009963
UPC #
656777022242
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.50"
Width
7"
Details
Package Contents
(1) Anti-Theft security case (1) Metal stand (1) Tablet adapter (1) Cable lock (1) Set of keys
Mount Type
Countertop
Color
White
Item
Tablet PC Stand
Features
Cable Lock, Rubberized Base, Anti-theft, Adjustable Angle, Portable, Padded Feet, 180° Rotation, Key Lock, Non-slip Base, Compact, Mounting Hole, Extendable, Adjustable Arm, Sturdy
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.