
CTA Digital (ADDPARASWW) Stands & Equipment Cabinets
Mfr # ADD-PARASWW
Zoro # G912482090
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Metal
Features
Interior Cable Routing, Landscape and Portrait Viewing, Universal Locking Enclosures, VESA Plate Rotates 90 Degrees
Includes
Assembly Hardware, Swan Neck Security Stand With VESA Plate
Product Type
Floor Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PARASWW
Zoro #
G912482090
UPC #
656777022334
Country of Origin
China
Details
Color
White
Material
Metal
Item
Floor Stand
Features
Interior Cable Routing, Landscape and Portrait Viewing, Universal Locking Enclosures, VESA Plate Rotates 90 Degrees
Includes
Assembly Hardware, Swan Neck Security Stand With VESA Plate
Product Type
Floor Stand
Package Contents
(1) Swan Neck Security Stand with VESA Plate (1) Set Assembly Hardware
Display Orientation
Landscape/Portrait
Compatible Brand
VESA
Description
Tablet Cases and Holders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.