
CTA Digital Magnetic Grip Barcode Scanner Mount - 1
Mfr # ADD-MGBSM
Zoro # G512469750
product price: $22.59
/eaKey Features
Hardware Material
Plastic
Color
Black
Includes
3M Sticker, Scanner Mount, Steel Sheet
Material
Plastic
Compatible Product Type
CTA Digital POS Kiosks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MGBSM
Zoro #
G512469750
UPC #
-
Country of Origin
China
Dimensions
Height
4 1/8 in
Diameter
5 in
Width
2 5/8 in
Details
Item
Barcode Scanner Holder Mount
Hardware Material
Plastic
Color
Black
Includes
3M Sticker, Scanner Mount, Steel Sheet
Material
Plastic
Compatible Product Type
CTA Digital POS Kiosks
Product Type
Barcode Scanner Holder Mount
Finish
Matte
Device Supported
Bar Code Scanner
Application
Surface, Point of Sale (POS)
Features
Flexible, Magnetic, Compact
Description
Barcode Scanner Holder Mount, Color Black, Diameter 5 in, Finish Matte, Hardware Material Plastic, Height 4 1/8 in, Width 2 5/8 in, Includes 3M Sticker, Scanner Mount, Steel Sheet, Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.