Zoro Homepage

CTA Digital Multi-Flex Vehicle Mount for Laptops - 10.10" to 14.80" Screen Support

  • Mfr # AUT-MFVM

  • Zoro # G5359673


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Depth
12.7 in
For Use On
Truck, Car Seat, Car, Emergency Vehicle; Notebook
Product Type
Vehicle Mount
Includes
(1) Laptop Tray, (1) Multi-flex Arm, (1) Set of Seat Rail Bases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT-MFVM
Zoro #
G5359673
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Depth
12.7 in
Length
10 in
Maximum Screen Size Supported
14.8 in
Minimum Screen Size Supported
10.1 in
Min. Screen Size Supported
10.10 in
Max. Screen Size Supported
14.80 in

Details

For Use On
Truck, Car Seat, Car, Emergency Vehicle; Notebook
Product Type
Vehicle Mount
Includes
(1) Laptop Tray, (1) Multi-flex Arm, (1) Set of Seat Rail Bases.
Application
Car Seat, Emergency Vehicle, Truck, Car
Features
Heavy Duty, Adjustable Angle, Notebook Holder, 360° Rotation
Device Supported
Notebook
Item
Vehicle Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.