
CTA Digital (PADSICCB109) Security Cases
Mfr # PAD-SICCB109
Zoro # G512482124
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Rubber
Compatible With
Apple - iPad (10th Generation)
Overall Width
7 19/32 in
Compatible Brand
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-SICCB109
Zoro #
G512482124
UPC #
656777024307
Country of Origin
China
Dimensions
Overall Width
7 19/32 in
Overall Height
11 1/2 in
Fits Screen Size
10 7/8 in
Screen Size Supported
10.90 in
Details
Color
Black
Material
Rubber
Compatible With
Apple - iPad (10th Generation)
Item
Tablet Case
Compatible Brand
Apple
Features
Impact Resistant, Embedded Magnet, Splash Proof
Includes
AC Adaptor, Circle Cable Lock and Keys, Hardware, Charging Dock
Compatible Series
iPad 10.9 10th Gen, iPad 10.9 4th and 5th Gen, iPad 10.2 7th to 9th Gen, iPad Air 3-5, iPad Pro 10.5
Product Type
Tablet Case
Package Contents
Wireless Inductive Charging Case w/ Security Lock for iPad 10th Gen. 10.9" (1) VESA Compatible Inductive Charging Dock (1) AC Adaptor (1) Hardware Kit
Lock Type
Key
Description
Material Rubber, Color Black, Includes AC Adaptor, Circle Cable Lock and Keys, Hardware, Charging Dock, Tablet Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.