Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTA Premium Locking Floor Stand Kiosk for, iPad Gen. 5 & 6, and More - .

  • Mfr # PAD-PARAFS

  • Zoro # G212482134


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal
Height
50 in
Includes
(2) Keys, Hardware, Stand Body, Adapter, Enclosure
Features
Enclosure Rotates 360 Degrees , Interior Cable Routing, Locking Enclosure and Frame, Scratch Protected Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAFS
Zoro #
G212482134
UPC #
656777019709
Country of Origin
China

Dimensions

Height
50 in
Overall Height
50 in
Overall Width
16 in
Fits Screen Size
11 in
Maximum Screen Size Supported
11 in

Details

Color
Silver
Material
Metal
Item
Floor Stand
Includes
(2) Keys, Hardware, Stand Body, Adapter, Enclosure
Features
Enclosure Rotates 360 Degrees , Interior Cable Routing, Locking Enclosure and Frame, Scratch Protected Base
Compatible Brand
Apple, Samsung
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th to 5th Gen, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
Product Type
Floor Stand
Placement Supported
Floor
Package Contents
(1) Tablet Enclosure, (1) Stand Body, (2) Keys, (1) Set of Hardware, (1) Set of Tablet Adapters

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.