
CUSTOM FLEX SECURITY SUCTION MOUNT FOR 7 - 14 INCH TABLETS
Mfr # PAD-CFSMS
Zoro # G912092039
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
22 in
Width
3.5 in
Compatible With
Apple Tablets: iPad (6th Generation) iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Air iPad Air 4 Pad mini 5 iPad Pro iPad miniMicrosoft Tablets: Surface Pro 4 Surface Go 3Samsung Galaxy Tab S3 Tablets
Durability
Theft Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-CFSMS
Zoro #
G912092039
UPC #
-
Country of Origin
China
Dimensions
Length
22 in
Width
3.5 in
Depth
3.5 in
Maximum Screen Size Supported
14 in
Minimum Screen Size Supported
7 in
Details
Item
Wall Mount
Material
Steel
Compatible With
Apple Tablets: iPad (6th Generation) iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Air iPad Air 4 Pad mini 5 iPad Pro iPad miniMicrosoft Tablets: Surface Pro 4 Surface Go 3Samsung Galaxy Tab S3 Tablets
Durability
Theft Resistant
Device Supported
iPad Air, iPad (6th Generation), iPad mini 5, iPad (7th Generation), iPad (9th Generation), iPad Pro, Tablet, iPad Air 4, iPad mini, iPad (8th Generation)
Package Contents
(1) Custom Flex Arm, (1) Security Holder, (2) Holder Keys, (1) Steel Security Cable, (2) Cable Keys
Features
360° Rotation, Adjustable, Adjustable Angle, Key Lock, Flexible
Orientation
Landscape/Portrait
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.