Zoro Homepage

Dual Security Kiosk Stand, PAD-ASK10

  • Mfr # PAD-ASK10

  • Zoro # G6189523


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Width
10.5"
Height
15"
Product Type
Desk Mount
Compatibility
Apple - iPad 10.2-Inch (7th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-ASK10
Zoro #
G6189523
UPC #
656777017446
Country of Origin
United States

Dimensions

Depth
8.5"
Width
10.5"
Height
15"

Details

Product Type
Desk Mount
Compatibility
Apple - iPad 10.2-Inch (7th Generation)

Description

The CTA DIGITAL brand Dual Security Kiosk Stand, PAD-ASK10 has a height of 15", a width of 10.5", and a depth of 8.5". It is a desk mount product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.