Zoro Homepage

Floor Stand, 3 lb, Aluminum, Column

  • Mfr # OTT-PARAF

  • Zoro # G312844245


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Mount Mechanism
Column
Overall Length
13 1/2 in
Includes
(2) Keys, Backplate for OtterBox Defender Series Cases, Backplate for OtterBox Universe Series Cases, Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTT-PARAF
Zoro #
G312844245
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Overall Height
48 in
Overall Width
16 in

Details

Item
Floor Stand
Material
Aluminum
Color
Black
Mount Mechanism
Column
Includes
(2) Keys, Backplate for OtterBox Defender Series Cases, Backplate for OtterBox Universe Series Cases, Holder
Compatible Series
iPad (7th, 8th, 9th Generation), iPad 10 Pro, iPad Mini 6 Pro, iPad Mini 7 Pro
Compatible Brand
Apple, Samsung
Weight Capacity
3 lb
Features
Anti-Theft Locking Security, Cable Management, Embedded Magnets, Foam Insert, Portrait and Landscape
Product Type
Floor Stand

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.