Zoro Homepage

FLOOR STAND KIOSK SILVER

  • Mfr # ADD-PARAFSS

  • Zoro # G712482122


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal
Height
50 in
Compatible With
CTA PAD-PARAFS EnclosureCTA PAD-MSPC10 Tablet Case
Includes
Hardware, Stand Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PARAFSS
Zoro #
G712482122
UPC #
656777018733
Country of Origin
China

Dimensions

Height
50 in
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
10 in

Details

Color
Silver
Material
Metal
Compatible With
CTA PAD-PARAFS EnclosureCTA PAD-MSPC10 Tablet Case
Item
Floor Stand
Includes
Hardware, Stand Body
Features
Scratch Protected Base
Maximum Load Capacity
33 lb
Durability
Scratch Resistant, Slip Resistant
Device Supported
Tablet Case, Tablet, Enclosure, Monitor, Kiosk
Product Type
Floor Stand
Package Contents
Floor Stand Kiosk (Silver) (1) Set of Hardware
Compatible Brand
VESA
Standards
ADA Compliant

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.