Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand

  • Mfr # LT-RFL

  • Zoro # G413321898


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Overall Width
25 in
Overall Depth
25 in
Overall Height
58 in
Color
Silver
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-RFL
Zoro #
G413321898
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Depth
25 in
Overall Height
58 in
Height
58 in
Depth
2 in
Tray Width
8 5/8 in
Adjustable Shelf Height
Yes
Tower Mount Thickness
1 1/2 in
Tray Depth
2 in
Caster Diameter
25 in
Max. Screen Size Supported
17.6"

Details

Item
Floor Stand
Color
Silver
Material
Metal
Number of Drawers
0
Number of Shelves
0
Standards
ADA Compliant
Number of Casters
5
Features
For Use With 11.2 in to 17.6 in Laptops
Caster Type
Swivel
Weight Capacity
8 lb
Assembly
Unassembled
Includes
Height Adjustable Pole, Hardware, Stand Base, VESA Compatible Laptop Plate, (5) Swivel Casters
Number of Display Mounts
1
Includes Assembly Tools
Yes
Shelf Adjustment Increment
14 in
Locking Casters
Yes
Number of Tower Mounts
1
Number of Trays
0
Number of Cabinets
0
Mounting
Floor
Application
Notebook, Multipurpose
Product Type
Floor Stand
Compatible Series
Universal
Compatible Brand
Universal

Description

Floor Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.