
HEIGHT ADJUSTABLE CEILING MOUN
Mfr # ADD-HACMMT
Zoro # G016061832
product price: $104.99
/ea
Free Shipping & Returns
Key Features
VESA Mount Compatible
Yes
Minimum Screen Size Supported
25 in
Mounting Pattern
75 x 75, 100 x 100
Features
Heavy Duty, Adjustable, Key Lock, Tilt, Landscape/Portrait Mounting, Swivel, Cable Management
Durability
Theft Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-HACMMT
Zoro #
G016061832
UPC #
656777023805
Country of Origin
China
Dimensions
Minimum Screen Size Supported
25 in
Maximum Screen Size Supported
41 in
Details
Item
Ceiling Mount
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Features
Heavy Duty, Adjustable, Key Lock, Tilt, Landscape/Portrait Mounting, Swivel, Cable Management
Durability
Theft Resistant
Device Supported
TV, Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.