Zoro Homepage

HVY DTY SCRTY CLAMP 7-14IN TAB

  • Mfr # PAD-HPCS

  • Zoro # G412092157


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Orientation
Landscape/Portrait
Maximum Screen Size Supported
14 in
Device Supported
iPad (7th Generation), Tablet, iPad Pro (2018), iPad mini, iPad Air 4, iPad (8th Generation), iPad (9th Generation), iPad Pro (2021), iPad Air
Compatibility
Apple - iPad (7th Generation), iPad Air 4, iPad (8th Generation), iPad (9th Generation), iPad Pro(2018), iPad Pro (2021), iPad mini, iPad air, Microsoft - Surface Pro 4,Surface Pro 3 Samsung - Galaxy Tab S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HPCS
Zoro #
G412092157
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Maximum Screen Size Supported
14 in
Minimum Screen Size Supported
7 in

Details

Item
Clamp Mount
Orientation
Landscape/Portrait
Device Supported
iPad (7th Generation), Tablet, iPad Pro (2018), iPad mini, iPad Air 4, iPad (8th Generation), iPad (9th Generation), iPad Pro (2021), iPad Air
Compatibility
Apple - iPad (7th Generation), iPad Air 4, iPad (8th Generation), iPad (9th Generation), iPad Pro(2018), iPad Pro (2021), iPad mini, iPad air, Microsoft - Surface Pro 4,Surface Pro 3 Samsung - Galaxy Tab S3
Rugged
Yes
Features
360° Rotation, Tilt, Heavy Duty, Adjustable Clamp
Package Contents
(1) Tablet Arm Mount, (1) Heavy-duty Clamp, (1) Tablet Holder, (1) Security Cable, (2) Holder Keys, (2) Cable Keys

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.