Zoro Homepage

HVY DUTY POLE CLAMP 7-14IN TAB

  • Mfr # PAD-HPC

  • Zoro # G412092126


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Package Contents
(1) Tablet arm mount (1) Heavy-duty clamp (1) Tablet holder (1) Set of adhesive foam inserts
Minimum Screen Size Supported
7 in
Orientation
Landscape/Portrait
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HPC
Zoro #
G412092126
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Minimum Screen Size Supported
7 in
Maximum Screen Size Supported
14 in

Details

Item
Clamp Mount
Package Contents
(1) Tablet arm mount (1) Heavy-duty clamp (1) Tablet holder (1) Set of adhesive foam inserts
Orientation
Landscape/Portrait
Number of Displays Supported
1
Rugged
Yes
Features
Tilt, 360° Rotation
Compatibility
Apple -iPad, iPad Pro, iPad mini, iPad Air, iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad Air 4, iPad Pro (2018), iPad Pro (2021) Microsoft - Surface Pro 4, Surface Pro 3 Samsung - Galaxy Tab S3 ?
Device Supported
iPad Pro (2021), iPad (7th Generation), iPad Air, iPad mini, iPad (8th Generation), iPad Air 4, iPad Pro, iPad Pro (2018), iPad (9th Generation), Tablet, iPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.