Zoro Homepage

HYPERFLEX SECURITY KIOSK STAND FOR TABLE

  • Mfr # PAD-HSKSW

  • Zoro # G316255603


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Aluminum
Maximum Screen Size Supported
11 in
Package Contents
1 x Enclosure, 1 x Neck, 1 x Base, 1 x Cable Lock, 1 x Set of Adapters, 2 x Enclosure Keys, 2 x Cable Keys
Features
Slip Resistant, Adjustable Angle, Tear Resistant, 360° Swivel, Cable Management, Rubber Grip, 360° Rotation, Heavy Duty, Wear Resistant, Sturdy, Scratch Resistant, Scratch-free, Anti-theft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HSKSW
Zoro #
G316255603
UPC #
656777017064
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
11 in

Details

Material
Metal, Aluminum
Package Contents
1 x Enclosure, 1 x Neck, 1 x Base, 1 x Cable Lock, 1 x Set of Adapters, 2 x Enclosure Keys, 2 x Cable Keys
Features
Slip Resistant, Adjustable Angle, Tear Resistant, 360° Swivel, Cable Management, Rubber Grip, 360° Rotation, Heavy Duty, Wear Resistant, Sturdy, Scratch Resistant, Scratch-free, Anti-theft
Color
White
Item
Tablet PC Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.