Zoro Homepage

Hyperflex Security Kiosk Stand, PAD-HSKSW

  • Mfr # PAD-HSKSW

  • Zoro # G5471883


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Scratch-free, Adjustable Angle, Heavy Duty, Anti-theft, Scratch Resistant, Sturdy, 360° Swivel, Rubber Grip, 360° Rotation, Slip Resistant, Tear Resistant, Wear Resistant, Cable Management
Depth
8.7"
Width
8.3"
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HSKSW
Zoro #
G5471883
UPC #
656777017064
Country of Origin
United States

Dimensions

Depth
8.7"
Width
8.3"
Height
11"

Details

Color
White
Features
Scratch-free, Adjustable Angle, Heavy Duty, Anti-theft, Scratch Resistant, Sturdy, 360° Swivel, Rubber Grip, 360° Rotation, Slip Resistant, Tear Resistant, Wear Resistant, Cable Management
Product Type
Tablet PC Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.