Zoro Homepage

INDCTV CHRG CASE IPAD 10.2 BLK

  • Mfr # PAD-ICCB

  • Zoro # G712092086


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
7.3 in
Height
2.1 in
Rugged
Yes
Features
Quick Magnetic Mounting, VESA Compatible, Water Proof
Compatibility
CTA ADD-ICCBSTAND Docking Station Apple Products: iPad 7th Generation, iPad 8th Generation 10.2-inch, iPad Pro 10.5-inch, iPad Air 3, iPad Ari 4-
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-ICCB
Zoro #
G712092086
UPC #
-
Country of Origin
China

Dimensions

Width
7.3 in
Height
2.1 in
Depth
11.2 in

Details

Item
Induction Charger
Rugged
Yes
Features
Quick Magnetic Mounting, VESA Compatible, Water Proof
Compatibility
CTA ADD-ICCBSTAND Docking Station Apple Products: iPad 7th Generation, iPad 8th Generation 10.2-inch, iPad Pro 10.5-inch, iPad Air 3, iPad Ari 4-
Package Contents
Inductive Charging Case (Black), (1) VESA Plate, (1) Rugged Rubber Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.