Zoro Homepage

LAPTOP FLOOR STAND

  • Mfr # LT-HFS2

  • Zoro # G212351799


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Plated, Steel
Height
58"
Mounting
Floor
Depth
2"
Package Contents
(1) VESA Compatible Laptop Plate (fully assembled), (1) Height-adjusting Pole, (5) Swivel Casters, (1) Laptop Arm, (1) Set Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-HFS2
Zoro #
G212351799
UPC #
-
Country of Origin
China

Dimensions

Height
58"
Depth
2"
Maximum Screen Size Supported
17.6"
Height Adjustable
Yes
Max. Screen Size Supported
17.63 in

Details

Material
Chrome Plated, Steel
Mounting
Floor
Package Contents
(1) VESA Compatible Laptop Plate (fully assembled), (1) Height-adjusting Pole, (5) Swivel Casters, (1) Laptop Arm, (1) Set Hardware
Includes
(1) VESA Compatible Laptop Plate (fully assembled), (1) Height-adjusting Pole, (5) Swivel Casters, (1) Laptop Arm, 1 X Set Hardware.
Application
Hospital, Notebook, Auditorium, Conference Room, Presentation
Item
Tablet PC Stand
Features
Sturdy, Durable, Swivel Casters, Adjustable Angle, Adjustable Tilt, Lockable Casters, 360° Rotation, Telescopic; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.