
Large Locking Box Add-On
Mfr # ADD-BOXL
Zoro # G5192732
product price: $47.49
/eaKey Features
Type
Accessory Box
Overall Height
8.5 in
Overall Width
11.5 in
Overall Depth
4 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-BOXL
Zoro #
G5192732
UPC #
656777016609
Country of Origin
China
Dimensions
Overall Height
8.5 in
Overall Width
11.5 in
Overall Depth
4 in
Details
Type
Accessory Box
Material
Metal
Item
Locking Box for CTA Digital Floor Stands (Large)
Load Capacity
20 lbs
Compatible With
CTA Digital Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS
Features
Heavy Duty
Shape
Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.