
Locking Angle-Flip Stand For G
Mfr # PAD-LASGS4
Zoro # G5325678
product price: $74.89
/eaKey Features
Compatibility
Samsung Galaxy Tab S4 10.5"
Product Type
Desk Mount
Includes
(1) Cable Lock, (2) Enclosure Keys, (2) Cable Keys, (1) Set of Hardware.
Screen Size
10.5 in
Device Supported
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-LASGS4
Zoro #
G5325678
UPC #
656777017033
Country of Origin
United States
Dimensions
Screen Size
10.5 in
Maximum Screen Size Supported
10.50"
Details
Item
Desk Mount
Compatibility
Samsung Galaxy Tab S4 10.5"
Product Type
Desk Mount
Includes
(1) Cable Lock, (2) Enclosure Keys, (2) Cable Keys, (1) Set of Hardware.
Device Supported
Tablet
Package Contents
1 x Tablet Stand, 1 x Cable Lock, 2 x Enclosure Keys, 2 x Cable Keys, 1 x Set of Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.