Zoro Homepage

Locking Box Add-On

  • Mfr # ADD-BOX

  • Zoro # G5325468


product price: $32.89
/ea

Key Features

Material
Metal
Height
6.5"
Width
6.5"
Weight Capacity
10 lb
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-BOX
Zoro #
G5325468
UPC #
656777016524
Country of Origin
China

Dimensions

Height
6.5"
Width
6.5"
Depth
4"

Details

Material
Metal
Weight Capacity
10 lb
Product Type
Accessory Box
Features
Heavy Duty
Compatibility
CTA Digital Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS
Shape
Square
Item
Accessory Box

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.