Zoro Homepage

Lockipoint:Unvsl Tablet Kiosk

  • Mfr # PAD-LOCU

  • Zoro # G5327936


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
6.8"
Height
10"
Product Type
Desk Mount
Depth
7"
Compatibility
Samsung - Galaxy Tab S, Galaxy Tab Pro, Apple - iPad (2017), iPad Air, iPad Pro, iPad mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-LOCU
Zoro #
G5327936
UPC #
656777015558
Country of Origin
China

Dimensions

Width
6.8"
Height
10"
Depth
7"
Maximum Screen Size Supported
10.50"

Details

Product Type
Desk Mount
Compatibility
Samsung - Galaxy Tab S, Galaxy Tab Pro, Apple - iPad (2017), iPad Air, iPad Pro, iPad mini
Device Supported
Tablet, iPad mini, iPad, iPad Pro, iPad Air
Package Contents
1 x Universal Tablet Kiosk Station, 1 x Key, 1 x Stylus and Tether, 1 x Security Cable, 2 x Security Cable Keys, 1 x Set of Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.