Zoro Homepage

Lockpoint: Dual Tablet Kiosk

  • Mfr # PAD-LOC2

  • Zoro # G5468155


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Depth
8"
Height
10"
Width
13.5"
Product Type
Desk Mount
Compatibility
Apple - iPad Air, iPad Pro 9.7, iPad Pro 10.5, iPad Gen. 5 (2017), Samsung - Galaxy Tab S3, Galaxy Tab S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-LOC2
Zoro #
G5468155
UPC #
656777015541
Country of Origin
China

Dimensions

Depth
8"
Height
10"
Width
13.5"

Details

Product Type
Desk Mount
Compatibility
Apple - iPad Air, iPad Pro 9.7, iPad Pro 10.5, iPad Gen. 5 (2017), Samsung - Galaxy Tab S3, Galaxy Tab S2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.