Zoro Homepage

Lockpoint:Tablet Kiosk Station

  • Mfr # PAD-LOC

  • Zoro # G5324436


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
10"
Product Type
Desk Mount
Depth
9"
Compatibility
Apple - iPad Air, iPad Pro 9.7, iPad Pro 10.5, iPad Gen. 5 (2017), Samsung - Galaxy Tab S3 9.7, Galaxy Tab S2 9.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-LOC
Zoro #
G5324436
UPC #
656777015534
Country of Origin
China

Dimensions

Width
10"
Height
10"
Depth
9"
Minimum Screen Size Supported
9.70"
Maximum Screen Size Supported
10.50"

Details

Product Type
Desk Mount
Compatibility
Apple - iPad Air, iPad Pro 9.7, iPad Pro 10.5, iPad Gen. 5 (2017), Samsung - Galaxy Tab S3 9.7, Galaxy Tab S2 9.7
Material
Steel
Features
Anti-theft, 180° Rotation, Cable Lock, Landscape/Portrait Mounting, Tilt, Key Lock
Package Contents
Lockpoint Tablet Kiosk Station 2 x Enclosure Keys 1x Security Cable 2 x Security Cable Keys 1 x Stylus and Tether 1 x Set of Mounting Hardware
Device Supported
Kiosk, iPad Pro, iPad, iPad Air, Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.